Flat Shipping

Flat Shipping at €24.99 + VAT

ROCKWOOD AP1007 x 32D Arm Pull, 16 Inch Length, 4 Inch Projection, Satin, Stainless Steel | CT9CQZ

ROCKWOOD AP1007 x 32D Arm Pull, 16 Inch Length, 4 Inch Projection, Satin, Stainless Steel

Item: CT9CQZ Model: AP1007 x 32DCross Ref: 56LG42
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€318.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlate
ColorSilver
FinishSatin
Grip Thickness3/4"
Includes1/4"-20 Finish Washer, 1/4"-20 x 2-1/4 In Flat Head Machine Screw, No. 6 x 5/8 In Oval Head Sheet Metal Screws
Length16"
MaterialStainless Steel
MountingSurface Mount Screws
OperationHands Free Pull
Projection4"
Includes CoreCore Not Included
Includes HardwareLock Included
Mounting StyleScrew In
Operation TypeHand Pull
Overall Height16"
Overall Width4"
PropertiesTear Resistant, Wear Resistant

Shipping Info:

Ship weight (kg) 1.395
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelProjectionFinishMaterialMountingGrip ThicknessOperationGrip StyleColorPrice
ROCKWOOD AP1007 x 32DMS Arm Pull, 16 Inch Length, 4 Inch Projection, Micro Shield Satin, Stainless Steel | CT9CQY AP1007 x 32DMS4"Micro Shield SatinStainless SteelSurface Mount Screws3/4"Hands Free Pull-Silver€303.61
ROCKWOOD AP1140 X 32DMS Arm Pull, 4 1/2 Inch Length, 4.5 Inch Projection, Micro Shield Satin, Stainless Steel | CT9CRA AP1140 X 32DMS4 1/2"Micro Shield SatinStainless SteelSurface Mount Screws1/8"Hands Free Pull-Silver€103.76
ROCKWOOD AP1141 X 32DMS Arm Pull, 4 Inch Length, 4 Inch Projection, Micro Shield Satin, Stainless Steel | CT9CRB AP1141 X 32DMS4"Micro Shield SatinStainless SteelSurface Mount Screws1/8"Hands Free Pull-Silver€101.63
ROCKWOOD 193 X 32DMS Arm Pull, 9 1/4 Inch Length, 3.75 Inch Projection, Micro Shield Satin, Stainless Steel | CT9CRC 193 X 32DMS3 3/4"Micro Shield SatinStainless SteelSurface Mount Screws-Hands Free Pull-Silver€52.82
ROCKWOOD BF107 X 70A.28 Door Pull Plate, 12 Inch Lg, 0.05 Inch Projection, Dull, Aluminum, Hand Pull | CT9CRP BF107 X 70A.280.05"DullAluminumSurface Mount Screws3/4"Hand PullW-18S-€52.32
ROCKWOOD 132 X 73B.28 Door Pull Plate, 15 Inch Lg, 0.125 Inch Projection, Satin Nickel, Aluminum | CT9CRQ 132 X 73B.281/8"Satin NickelAluminumSurface Mount Screws1/2"Hand PullOval-€104.57
ROCKWOOD BF107 X 70C.28 Door Pull Plate, 16 Inch Lg, 0.05 Inch Projection, Dull, Aluminum | CT9CRR BF107 X 70C.280.05"DullAluminumSurface Mount Screws3/4"Hand PullW-18S-€57.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROCKWOOD AP1007 x 32D Arm Pull, 16 Inch Length, 4 Inch Projection, Satin, Stainless Steel
€318.56 /unit