Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 70G.32D316 Push Plates Stainless Steel Dull 316 4 x 20 In | AC3CEL 2RGN8

ROCKWOOD 70G.32D316 Push Plates Stainless Steel Dull 316 4 x 20 In

Item: AC3CEL Model: 70G.32D316Cross Ref: 2RGN8
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€81.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDoor Push Plate
FinishDull
Length20"
MaterialStainless Steel
MountingSurface Mount Screws
Projection0.05"
Width4"
Features0.05" Thick
Includes CoreCore Not Included
Includes HardwareLock Included
Mounting StyleScrew In
Operation TypePush
Overall Height20"
Overall Width4"

Shipping Info:

Ship weight (kg) 0.5355
Ship height (cm)1.52
Ship length (cm)51.05
Ship width (cm)10.41
HS code8302416015
Country of OriginUS

Product Variants

ProductModelProjectionMaterialFinishMountingOperationPrice
ROCKWOOD 73A.32D Push Plates Stainless Steel Dull 304 3 x 12 In | AC3CDK 2RGJ7 73A.32D1/8"Stainless Steel-Surface Mount Screws-€75.43
ROCKWOOD 73B.32D Push Plates Stainless Steel Dull 304 3 1/2 x 15 In | AC3CDL 2RGJ8 73B.32D1/8"Stainless Steel-Surface Mount Screws-€55.96
ROCKWOOD 73C.32D Push Plates Stainless Steel Dull 304 4 x 16 In | AC3CDM 2RGJ9 73C.32D1/8"Stainless Steel-Surface Mount Screws-€62.26
ROCKWOOD 73G.32D Push Plates Stainless Steel Dull 304 4 x 20 In | AC3CDN 2RGK1 73G.32D1/8"Stainless Steel-Surface Mount Screws-€102.11
APPROVED VENDOR 70G.32D Push Plates Stainless Steel Dull 304 4 x 20 In | AC3CDP 2RGK2 70G.32D0.05"Stainless SteelDullSurface Mount Screws-€35.71
APPROVED VENDOR 70B.32D316 Push Plates Stainless Steel Dull 316 3 1/2 x 15 In | AC3CDW 2RGK8 70B.32D3160.05"Stainless SteelDullSurface Mount Screws-€55.40
ROCKWOOD 73B.28 Push Plates Aluminium Dull 3 1/2 x 15 In | AC3CDX 2RGK9 73B.281/8"AluminumDullSurface Mount Screws-€62.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROCKWOOD 70G.32D316 Push Plates Stainless Steel Dull 316 4 x 20 In
€81.15 /unit