Flat Shipping

Flat Shipping at €24.99 + VAT

ROCKWOOD 461.3 Lever Door Holder Pol Brass Cast Brass | AG6PUF 3HHU3

ROCKWOOD 461.3 Lever Door Holder Pol Brass Cast Brass

Item: AG6PUF Model: 461.3Cross Ref: 3HHU3
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€46.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLever Door Holder
ColorGold
FinishPolish
HardwareIncluded
Height2 1/4"
MaterialBrass
Mounting TypeDoor Mount
Projection3 5/8"
Tip MaterialRubber
Width1 1/4"
FeaturesRubber Bumper
Includes HardwareHardware Included
Mounting LocationDoor
Overall Height2 1/4"
Overall Projection3 5/8"
Overall Width1 1/4"

Shipping Info:

Ship weight (kg) 0.261
Ship height (cm)3.3
Ship length (cm)13.46
Ship width (cm)2.79
HS code8302419015

Product Variants

ProductModelFinishHeightHardwareTip MaterialPrice
ROCKWOOD 461.26D Lever Door Holder Satin Chrme Cast Brass | AG6PUE 3HHU2 461.26DSatin Chrome---€39.05
ROCKWOOD 461L.26D Lever Door Holder Satin Chrme Cast Brass | AG6PUG 3HHU4 461L.26DSatin Chrome2 1/4"IncludedRubber€49.93
ROCKWOOD 461L.4 Lever Door Holder Satin Brass Cast Brass | AG6PUH 3HHU5 461L.4Satin Brass2 1/4"IncludedRubber€58.91
ROCKWOOD 461.4 Lever Door Holder Satin Brass Cast Brass | AG6PUJ 3HHU6 461.4Satin Brass2 1/4"IncludedRubber€44.94
ROCKWOOD 461L.3 Lever Door Holder Pol Brass Cast Brass | AG6PUK 3HHU7 461L.3Polish2 1/4"IncludedRubber€58.70
ROCKWOOD 458.10 Lever Door Holder Satin Bronze Cast Zinc | AG6PUL 3HHU9 458.10Satin Bronze---€11.60
ROCKWOOD 458.3 Lever Door Holder Pol Brass Cast Zinc | AG6PUM 3HHV1 458.3Polish---€11.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROCKWOOD 461.3 Lever Door Holder Pol Brass Cast Brass
€46.20 /unit