HOFFMAN A48P24 Interior Panel White 45 Inch Height x 21 Inch Width | AG2TVH 32FT68

HOFFMAN A48P24 Interior Panel White 45 Inch Height x 21 Inch Width

Item: AG2TVH Model: A48P24Cross Ref: 32FT68
In Stock

Get it by Wednesday, Jun 11

€361.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInterior Panel
ColorWhite
FinishWhite
Gauge (steel)12 ga.
Height45"
MaterialMild Steel
Width568648"
IncludesMounting Hardware
Material Thickness12 ga.
Overall Height45"
Overall Width21"
Panel StyleBack Panel

Shipping Info:

Ship weight (kg) 13.05
Ship height (cm)3.18
Ship length (cm)115.57
Ship width (cm)55.25
HS code8538100000
Country of OriginUS

Product Variants

ProductModelHeightMaterialFinishGauge (steel)ColorGaugePrice
HOFFMAN A24P20AL Interior Panel Aluminium 21 Inch Height x 17 Inch Width | AG2TJV 32FT41 A24P20AL21"Aluminum-12 ga.--€309.05
HOFFMAN A24P20G Interior Panel Steel 21 Inch Height x 17 Inch Width | AG2TJW 32FT42 A24P20G21"SteelGalvanized12 ga.--€154.99
HOFFMAN A24P20SS6 Interior Panel Stainless Steel Silver 21 Inch Height x 17 Inch Width | AG2TJX 32FT43 A24P20SS621"Stainless SteelSilver12 ga.Silver-€454.19
HOFFMAN A24P24 Interior Panel White 21 Inch Height x 21 Inch Width | AG2TJY 32FT44 A24P2421"Mild SteelWhite12 ga.White-€154.44
HOFFMAN A24P24AL Interior Panel Aluminium 21 Inch Height x 21 Inch Width | AG2TJZ 32FT45 A24P24AL21"Aluminum-12 ga.--€342.24
HOFFMAN A24P24G Interior Panel Steel 21 Inch Height x 21 Inch Width | AG2TKA 32FT46 A24P24G21"SteelGalvanized12 ga.--€178.48
HOFFMAN A24P24SS6 Interior Panel Stainless Steel Silver 21 Inch Height x 21 Inch Width | AG2TKB 32FT47 A24P24SS621"Stainless SteelSilver12 ga.Silver-€522.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HOFFMAN A48P24 Interior Panel White 45 Inch Height x 21 Inch Width
€361.28 /unit