Flat Shipping

Flat Shipping at €24.99 + VAT

ROCKWOOD 441CU.26D Dome Door Stop Floor Mount Satin Chrome | AG6PVC 3HHY6

ROCKWOOD 441CU.26D Dome Door Stop Floor Mount Satin Chrome

Item: AG6PVC Model: 441CU.26DCross Ref: 3HHY6
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDome Door Stop
Base Dia.2"
FinishSatin Chrome
HardwareIncluded
Height1 1/2"
MaterialCast Brass
Mounting StyleScrew In
Mounting TypeFloor
Tip MaterialDuraflex

Shipping Info:

Ship weight (kg) 0.1305
Ship height (cm)4.06
Ship length (cm)9.65
Ship width (cm)5.08
HS code8302419015

Product Details:

    • Riser (3/8")

Product Variants

ProductModelHeightFinishProjectionMounting StyleHardwarePrice
ROCKWOOD 443.3 Dome Door Stop Floor Mount | AC8WNY 3EHE8 443.3---Screw In-€11.10
ROCKWOOD 443.26d Dome Door Stop Floor Mount Satin Chrome | AC8WNZ 3EHF1 443.26d---Screw In-€11.02
ROCKWOOD 441.10 Dome Door Stop Floor Mount Satin Bronze | AC9LXH 3HHY2 441.10--1"Screw In-€9.22
ROCKWOOD 443.10 Dome Door Stop Floor Mount Satin Bronze | AC9LXJ 3HHY3 443.101 1/2"Satin Bronze-Screw InIncluded€11.66
ROCKWOOD 445.26D Dome Door Stop Floor Mount Satin Chrome | AC9LXM 3HHZ2 445.26D1 1/8"Satin Chrome-Screw InIncluded€19.91
ROCKWOOD 441.3 Dome Door Stop Floor Mount | AG6PTP 3EHE9 441.3---Screw In-€9.31
ROCKWOOD 441.26d Dome Door Stop Satin Chrome Diameter 2 In | AG6PTQ 3EHF2 441.26d---Screw In-€8.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROCKWOOD 441CU.26D Dome Door Stop Floor Mount Satin Chrome
€16.01 /unit