Flat Shipping

Flat Shipping at €24.99 + VAT

ROCKWOOD 441.3 Dome Door Stop Floor Mount | AG6PTP 3EHE9

ROCKWOOD 441.3 Dome Door Stop Floor Mount

Item: AG6PTP Model: 441.3Cross Ref: 3EHE9
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDome Door Stop
Mounting StyleScrew In
Base Diameter1 7/8"
Includes HardwareHardware Included
MaterialSolid Cast Brass
Mounting LocationFloor
Overall Height1 1/8"
Overall Width1 13/16"
Product TypeDome Door Stop

Shipping Info:

Ship weight (kg) 0.1035
Ship height (cm)7.62
Ship length (cm)6.35
Ship width (cm)5.08
HS code8302419015

Product Details:

    • Riser (3/8")

Product Variants

ProductModelHeightFinishProjectionMounting StyleHardwarePrice
ROCKWOOD 443.3 Dome Door Stop Floor Mount | AC8WNY 3EHE8 443.3---Screw In-€11.10
ROCKWOOD 443.26d Dome Door Stop Floor Mount Satin Chrome | AC8WNZ 3EHF1 443.26d---Screw In-€11.02
ROCKWOOD 441.10 Dome Door Stop Floor Mount Satin Bronze | AC9LXH 3HHY2 441.10--1"Screw In-€9.22
ROCKWOOD 443.10 Dome Door Stop Floor Mount Satin Bronze | AC9LXJ 3HHY3 443.101 1/2"Satin Bronze-Screw InIncluded€11.66
ROCKWOOD 445.26D Dome Door Stop Floor Mount Satin Chrome | AC9LXM 3HHZ2 445.26D1 1/8"Satin Chrome-Screw InIncluded€19.91
ROCKWOOD 441.26d Dome Door Stop Satin Chrome Diameter 2 In | AG6PTQ 3EHF2 441.26d---Screw In-€8.26
ROCKWOOD 441CU.3 Dome Door Stop Floor Mount | AG6PVB 3HHY5 441CU.3---Screw In-€13.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROCKWOOD 441.3 Dome Door Stop Floor Mount
€11.80 /unit