Flat Shipping

Flat Shipping at €24.99 + VAT

ROCKWOOD 306.28 36 Door Edge Guard, Anodized Aluminum, 36 Inch Ht, 1 3/4 Inch Width, 3 Sides | CV4LQA

ROCKWOOD 306.28 36 Door Edge Guard, Anodized Aluminum, 36 Inch Height, 1 3/4 Inch Width, 3 Sides

Item: CV4LQA Model: 306.28 36Cross Ref: 3TFL1
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€84.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDoor Edge Guard
Door Thickness1 3/4"
FinishAnodized
Height36"
IncludesHardware
MaterialAluminum
MountingScrew In
Number Of Sides3
Width1 3/4"
Door Thickness - Maximum1 3/4"
FeaturesNon Mortise
Includes HardwareHardware Included
Mounting LocationDoor
Mounting StyleScrew In
Overall Length36"
Overall Width1 3/4"

Shipping Info:

Ship weight (kg) 0.3285
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROCKWOOD 306.28 36 Door Edge Guard, Anodized Aluminum, 36 Inch Height, 1 3/4 Inch Width, 3 Sides
€84.54 /unit