Flat Shipping

Flat Shipping at €24.99 + VAT

ROCKWOOD 304.28 96 Door Edge Guards H 96 In | AG6QAZ 3TFN2

ROCKWOOD 304.28 96 Door Edge Guards H 96 In

Item: AG6QAZ Model: 304.28 96Cross Ref: 3TFN2
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€140.55 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDoor Edge Guard
Door Thickness1 3/4"
Height96"
IncludesHardware
MaterialAluminum
MountingScrew In
Number Of Sides2
Width1 3/4"

Shipping Info:

Ship weight (kg) 0.6345
Ship height (cm)5.08
Ship length (cm)243.84
Ship width (cm)3.81
HS code8302419015

Product Variants

ProductModelNumber Of SidesMaterialFinishDoor ThicknessPrice
ROCKWOOD 306.32D 36 Door Edge Guards H 36 In | AD2PLC 3TFJ6 306.32D 363Stainless SteelStainless Steel1 3/4"€127.37
ROCKWOOD 306.32D 42 Door Edge Guards H 42 In | AD2PLD 3TFJ7 306.32D 423Stainless SteelStainless Steel1 3/4"€122.09
ROCKWOOD 304.32D 36 Door Edge Guards H 36 In | AD2PLE 3TFJ8 304.32D 362Stainless SteelStainless Steel1 3/4"€110.28
ROCKWOOD 304.32D 42 Door Edge Guards H 42 In | AD2PLF 3TFJ9 304.32D 422Stainless SteelStainless Steel1 3/4"€98.14
ROCKWOOD 304.32d 84 Door Edge Guards H 84 In | AD2PLG 3TFK1 304.32d 842Stainless SteelStainless Steel1 3/4"€244.99
ROCKWOOD 306.DBPC 36 Door Edge Guards H 36 In | AD2PLP 3TFK8 306.DBPC 363BronzeDark Bronze1 3/4"€218.03
ROCKWOOD 306.DBPC 42 Door Edge Guards H 42 In | AD2PLQ 3TFK9 306.DBPC 423BronzeDark Bronze1 3/4"€218.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROCKWOOD 304.28 96 Door Edge Guards H 96 In
€140.55 /unit