Flat Shipping

Flat Shipping at €24.99 + VAT

ROCKWOOD 304.32D 36 Door Edge Guards H 36 In | AD2PLE 3TFJ8

ROCKWOOD 304.32D 36 Door Edge Guards H 36 In

Item: AD2PLE Model: 304.32D 36Cross Ref: 3TFJ8
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€118.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDoor Edge Guard
Door Thickness1 3/4"
FinishStainless Steel
Height36"
MaterialStainless Steel
MountingScrew In
Number Of Sides2
Width1 3/4"
Door Thickness - Maximum1 3/4"
FeaturesNon Mortise
Includes HardwareHardware Included
Mounting LocationDoor
Mounting StyleScrew In
Overall Length36"
Overall Width1 11/16"

Shipping Info:

Ship weight (kg) 0.648
Ship height (cm)2.79
Ship length (cm)91.44
Ship width (cm)5.59
HS code8302419015
Country of OriginUS

Product Variants

ProductModelNumber Of SidesMaterialFinishDoor ThicknessPrice
ROCKWOOD 306.32D 36 Door Edge Guards H 36 In | AD2PLC 3TFJ6 306.32D 363Stainless SteelStainless Steel1 3/4"€127.37
ROCKWOOD 306.32D 42 Door Edge Guards H 42 In | AD2PLD 3TFJ7 306.32D 423Stainless SteelStainless Steel1 3/4"€122.09
ROCKWOOD 304.32D 42 Door Edge Guards H 42 In | AD2PLF 3TFJ9 304.32D 422Stainless SteelStainless Steel1 3/4"€98.14
ROCKWOOD 304.32d 84 Door Edge Guards H 84 In | AD2PLG 3TFK1 304.32d 842Stainless SteelStainless Steel1 3/4"€244.99
ROCKWOOD 306.DBPC 36 Door Edge Guards H 36 In | AD2PLP 3TFK8 306.DBPC 363BronzeDark Bronze1 3/4"€218.03
ROCKWOOD 306.DBPC 42 Door Edge Guards H 42 In | AD2PLQ 3TFK9 306.DBPC 423BronzeDark Bronze1 3/4"€218.32
ROCKWOOD 304.DBPC 36 Door Edge Guards H 36 In | AD2PLR 3TFL3 304.DBPC 362--1 3/4"€122.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROCKWOOD 304.32D 36 Door Edge Guards H 36 In
€118.57 /unit