Flat Shipping

Flat Shipping at €24.99 + VAT

ROBERTSHAW 785-001 Relighter Auto Pilot | AB3ZQZ 1WG90

ROBERTSHAW 785-001 Relighter Auto Pilot

Item: AB3ZQZ Model: 785-001Cross Ref: 1WG90
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€111.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAutomatic Gas Pilot Re-lighter
Amps Ac1A
Electrical ConnectionStandard Electrode
Gas TypeLiquid Propane, Natural Gas
Lead Length24"
TypeFor Standing Pilot Systems Only
IncludesIgnitor, Mounting Brackets
Product TypePilot Relight Kit

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)5.08
Ship length (cm)20.32
Ship width (cm)8.89
HS code9613802090
Country of OriginMX

Product Details:

    • Electrical Ratings (24/120VAC, 50/60 Hz, 25mA)
    • Operation Description (Automatic Gas Pilot Relighter)
    • Retries (Continous)

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROBERTSHAW 785-001 Relighter Auto Pilot
€111.11 /unit