Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ROBERTSHAW 5300-041 Electric Cook Control Thermostat Replacement 5300 Series | AE9MXG 6KXJ2

ROBERTSHAW 5300-041 Electric Cook Control Thermostat Replacement 5300 Series

Item: AE9MXG Model: 5300-041Cross Ref: 6KXJ2
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€201.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Cooking Control
ApplicationCommercial, Cooking
Capillary Length48"
Capillary Tube Length48"
Compatible With BrandBlickman, Chromalox, Consolidated Communications, Electro-Therm, Indeeco, Labline, Pego, Robertshaw, Therm Coil, Uni-Line, Wellman Thermal
Compatible With Series5300 Series
IncludesDial, Hardware
Replaces5300 Series
Sensing Bulb Diameter3/8"
Sensing Bulb Length4 1/2"
Stem Length0.188" , 1/4"
TypeThermostat
Input Voltage120/277V AC
Product TypeElectric Thermostat
StandardsAGA CERTIFIED, CE, CSA CERTIFIED, ISO 9001, UL

Shipping Info:

Ship weight (kg) 0.2925
Ship height (cm)7.62
Ship length (cm)16.51
Ship width (cm)13.21
HS code9032100090
Country of OriginMX

Product Variants

ProductModelTypeCapillary LengthStem LengthReplacesTemp. RangePrice
ROBERTSHAW 5300-613 Electric Cooking Control 120/240v | AB8RHV 26X385 5300-613Infinite60"2"-60° to 250°€256.92
ROBERTSHAW 5300-100 Electric Cook Control Thermostat Replaces Ea3-44 | AE9MVV 6KXE7 5300-100Thermostat36"7/8"--€169.40
ROBERTSHAW 5300-401 Electric Cook Control Thermostat Replacement Kx-87 299 | AE9MVW 6KXE8 5300-401Thermostat36"7/8"--€146.75
ROBERTSHAW 5300-027 Electric Cook Control Thermostat 120/277v | AE9MWK 6KXG1 5300-027Thermostat48"7/8"--€186.24
ROBERTSHAW 5300-015 Electric Cook Control Thermostat 100-550 Range | AE9MXF 6KXJ1 5300-015Thermostat36"7/8"--€207.14
ROBERTSHAW 5300-114 Electric Cook Control Thermostat 200-450 Range | AE9MXH 6KXJ3 5300-114Thermostat36"7/8"--€93.05
ROBERTSHAW 5300-146 Electric Cook Control Thermostat 100-493 Range | AE9MXJ 6KXJ4 5300-146Thermostat36"7/8"--€144.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROBERTSHAW 5300-041 Electric Cook Control Thermostat Replacement 5300 Series
€201.02 /unit