Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ROBERTSHAW 5300-027 Electric Cook Control Thermostat 120/277v | AE9MWK 6KXG1

ROBERTSHAW 5300-027 Electric Cook Control Thermostat 120/277v

Item: AE9MWK Model: 5300-027Cross Ref: 6KXG1
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€246.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Cooking Control
Capillary Length48"
Capillary Tube Length48"
Compatible Manufacturer Model Number012081, 012173, F16-761
Compatible With BrandConsolidated Communications, Duke, Johnstone Supply, Robertshaw, Uni-Line
Compatible With Manufacturer Model Number012081, 012173, F16-761
Compatible With Series5300 Series
For Use With Mfr. Model Number012081, 012173, F16-761
Includes4-Way Dial
Sensing Bulb Diameter1/4"
Sensing Bulb Length7 5/8"
Stem Length0.812" , 7/8"
TypeThermostat

Shipping Info:

Ship weight (kg) 0.378
Ship height (cm)8.38
Ship length (cm)21.08
Ship width (cm)15.75
HS code9032100090
Country of OriginMX

Product Variants

ProductModelTypeCapillary LengthStem LengthReplacesTemp. RangePrice
ROBERTSHAW 5300-613 Electric Cooking Control 120/240v | AB8RHV 26X385 5300-613Infinite60"2"-60° to 250°€256.92
ROBERTSHAW 5300-100 Electric Cook Control Thermostat Replaces Ea3-44 | AE9MVV 6KXE7 5300-100Thermostat36"7/8"--€169.40
ROBERTSHAW 5300-401 Electric Cook Control Thermostat Replacement Kx-87 299 | AE9MVW 6KXE8 5300-401Thermostat36"7/8"--€146.75
ROBERTSHAW 5300-015 Electric Cook Control Thermostat 100-550 Range | AE9MXF 6KXJ1 5300-015Thermostat36"7/8"--€207.14
ROBERTSHAW 5300-041 Electric Cook Control Thermostat Replacement 5300 Series | AE9MXG 6KXJ2 5300-041Thermostat48"1/4"5300 Series-€150.45
ROBERTSHAW 5300-114 Electric Cook Control Thermostat 200-450 Range | AE9MXH 6KXJ3 5300-114Thermostat36"7/8"--€93.05
ROBERTSHAW 5300-146 Electric Cook Control Thermostat 100-493 Range | AE9MXJ 6KXJ4 5300-146Thermostat36"7/8"--€144.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROBERTSHAW 5300-027 Electric Cook Control Thermostat 120/277v
€246.48 /unit