Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ROBERTSHAW 5225-054 Electric Cook Control High Limit 440 | AE9MXD 6KXH9

ROBERTSHAW 5225-054 Electric Cook Control High Limit 440

Item: AE9MXD Model: 5225-054Cross Ref: 6KXH9
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€192.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Cooking Control
ApplicationCommercial
Capillary Length30"
Capillary Tube Length30"
Compatible Manufacturer Model Number38656
Compatible With BrandAlco Food Prep, Consolidated Communications, Johnstone Supply, Robertshaw, Uni-Line, Wells Manufacturing
Compatible With Manufacturer Model Number38656
Compatible With Series5200 Series
For Use WithWells 38656
For Use With Mfr. Model Number38656
IncludesManual Reset Button
Sensing Bulb Diameter1/4"
Sensing Bulb Length4 7/8"
Stem Length7/8"
Temp. Range+200°F to +440°F
TypeHigh Temperature Limit
Dial RangeFixed
Input Voltage125-480/24/250V AC
Product TypeElectric Limit Control
StandardsCSA CERTIFIED, UL

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)7.87
Ship length (cm)16.51
Ship width (cm)12.95
HS code9032896085
Country of OriginMX

Product Details:

    • Supercedes LCH-J6-024-00-00

Product Variants

ProductModelTemp. RangeTypeApplicationOverall WidthControl TypeNumber Of PolesPrice
ROBERTSHAW 5225-112 Electric Cook Control High Limit 450 | AE9MXE 6KXJ0 5225-112+100°F to +450°FHigh Temperature LimitCommercial---€187.33
ROBERTSHAW 5225-028 Electric Limit Control | AH2ABV 23UN34 5225-028------€311.46
ROBERTSHAW 5225-059 Electric Limit Control | CJ2BNG 5225-059------€227.44
ROBERTSHAW 5225-011 Electric Limit Control | CJ2BNH 5225-011------€244.31
ROBERTSHAW 5225-009 Electric Limit Control | CJ2BNJ 5225-009------€294.15
ROBERTSHAW 5225-047 Electric Thermostat | CJ2BPT 5225-047---2 1/8"Switch1€251.09
ROBERTSHAW 5225-064 High Temp Thermostat 600F, 48Cap, M/R Hi- | CT9CBQ 5225-064------€348.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROBERTSHAW 5225-054 Electric Cook Control High Limit 440
€192.02 /unit