Flat Shipping

Flat Shipping at €24.99 + VAT

ROBERTSHAW 5210-124 Electric Cook Control Tstat Replacement Z90644 | AE9MWL 6KXG2

ROBERTSHAW 5210-124 Electric Cook Control Tstat Replacement Z90644

Item: AE9MWL Model: 5210-124Cross Ref: 6KXG2
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€192.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Cooking Control
ApplicationDishwashers, Incubators, Laboratory Ovens, Scalding Tanks, Steam Tables, Sterilizers, Water Baths
Capillary Length36"
Capillary Tube Length36"
Compatible With BrandConsolidated Communications, Johnstone Supply, Robertshaw, Uni-Line
Compatible With Series5200 Series
Sensing Bulb Diameter1/4"
Sensing Bulb Length15 3/8"
Stem Length1"
TypeThermostat
Input Voltage120/240V AC
Product TypeElectric Thermostat
StandardsCSA LR36461, UL E12103

Shipping Info:

Ship weight (kg) 0.4275
Ship height (cm)8.38
Ship length (cm)48.01
Ship width (cm)16
HS code9032100090
Country of OriginMX

Product Details:

    • Supercedes Z90644

Product Variants

ProductModelSensing Bulb LengthCapillary LengthPrice
ROBERTSHAW 5210-363 Thermostat | CJ3PZK 5210-363--€502.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROBERTSHAW 5210-124 Electric Cook Control Tstat Replacement Z90644
€192.77 /unit