Flat Shipping

Flat Shipping at €24.99 + VAT

ROBERTSHAW 41-412 Ignitor Lead 5 1/4 Inch 120v 4.75 Amp | AB3HKV 1TGF5

ROBERTSHAW 41-412 Ignitor Lead 5 1/4 Inch 120v 4.75 Amp

Item: AB3HKV Model: 41-412Cross Ref: 1TGF5
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€33.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHot Surface Ignitor
Gas TypeLiquid Propane, Natural Gas
Length5 1/4"
Special Information2 Terminal Receptacle With 0.093" Male Pins
TypeSilicon Carbide
Electrical Connection TypePlug In
Heating Element MaterialSilicon Carbide
Input Voltage120V AC
Lead Length5 1/4"
Overall Length5 1/4"
Probe Length2"
Product TypeHot Surface Igniter
Replacement TypeUniversal
Tip StyleFlat

Shipping Info:

Ship weight (kg) 0.0945
Ship height (cm)16
Ship length (cm)7.87
Ship width (cm)7.87
HS code7322900030
Country of OriginUS

Product Variants

ProductModelLead LengthGas TypeTypeIncludesTip StylePrice
ROBERTSHAW 41-408 Ignitor Lead 4 1/2 Inch 120v 4.75 Amps | AB3HKT 1TGF3 41-408-Liquid Propane, Natural GasSilicon Carbide--€26.04
ROBERTSHAW 41-409 Ignitor Lead 4 1/2 Inch 120v 4.75 Amp | AB3HKU 1TGF4 41-409-Liquid Propane, Natural GasSilicon Carbide--€28.20
ROBERTSHAW 41-403 Ignitor Lead 5 1/2 Inch 120v 4.75 Amp | AB3HKW 1TGF6 41-403-Liquid Propane, Natural GasSilicon Carbide--€26.92
ROBERTSHAW 41-401 Ignitor Hot Surface | AE4BJA 5JA28 41-401-Liquid Propane, Natural GasSilicon Carbide--€28.88
ROBERTSHAW 41-404 Ignitor Hot Surface | AE4BJB 5JA29 41-4044 1/2"Liquid Propane, Natural GasSilicon CarbideMounting AdapterFlat€26.81
ROBERTSHAW 41-411 Ignitor Hot Surface | AE4BJC 5JA30 41-4114 1/2"Liquid Propane, Natural GasSilicon CarbideMounting AdapterFlat€28.40
ROBERTSHAW 41-414 Ignitor Hot Surface | AE4BJD 5JA31 41-4145 1/4"Liquid Propane, Natural GasSilicon CarbideMounting AdapterFlat€26.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROBERTSHAW 41-412 Ignitor Lead 5 1/4 Inch 120v 4.75 Amp
€33.37 /unit