Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DIXON HA1515 Pin Lug Fnst x Mnpsh 1-1/2 In | AE8CZW 6CLX0

DIXON HA1515 Pin Lug Fnst x Mnpsh 1-1/2 In

Item: AE8CZW Model: HA1515Cross Ref: 6CLX0
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€43.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFire Hose Pin Lug Adapter
Basic Connection TypeFemale x Male
Body MaterialBrass
Connection Size1 1/2" x 1 1/2"
Connection TypeNST x NPSH
End Configuration Size1 1/2" x 1 1/2"
End Configuration TypeFemale NST x Male NPSH
Fitting TypePin Lug Adapter
GenderFemale x Male
Length1 3/4"
MaterialBrass
ShapeStraight
Width3 1/8"
Adapter MaterialBrass
Compatible Pipe Size1 1/2", 6 1/2"
Fitting Connection TypeNPSH x NH
Fitting GenderFemale x Male
Fitting MaterialBrass x Brass
Fitting MovementRigid
Fitting ShapeStraight
Hose Fitting A Connection TypeNPSH
Hose Fitting A GenderMale
Hose Fitting A Size1 1/2"
Hose Fitting B Connection TypeNPSH
Hose Fitting B GenderFemale
Hose Fitting B Size1 1/2"
Thread TypeNPSH x NH
Tightening MethodPin Lug

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)4.57
Ship length (cm)7.87
Ship width (cm)5.84
HS code7412200035
Country of OriginCN

Product Variants

ProductModelConnection TypeFitting TypeBasic Connection TypePrice
DIXON HA15T15F Pin Lug Fnpt x Mnst 1-1/2 In | AE8CZX 6CLX1 HA15T15FFNPT x NSTPin Lug AdapterFemale x Male€37.85
DIXON HA20T25F Pin Lug Fnpt x Mnst 2 In x 2-1/2 In | AE8CZY 6CLX2 HA20T25FFNPT x NSTPin Lug AdapterFemale x Male€80.08
DIXON HA2530T Pin Lug Fnst x Mnpt 2-1/2 In x 3 In | AE8CZZ 6CLX3 HA2530TNST x MNPTPin Lug AdapterFemale x Male€92.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON HA1515 Pin Lug Fnst x Mnpsh 1-1/2 In
€43.30 /unit