Flat Shipping

Flat Shipping at €24.99 + VAT

ROBERTS 50-580 Traction Non-slip Rug Strip 25 Feet | AE4AZG 5HXD9

ROBERTS 50-580 Traction Non-slip Rug Strip 25 Feet

Item: AE4AZG Model: 50-580Cross Ref: 5HXD9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTraction Nonslip Rug Strip
Size2 1/2" x 25 ft.

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)6.35
Ship length (cm)13.97
Ship width (cm)12.95
HS code3506990000
Country of OriginUS

Product Details:

    • Characteristics: One Roll, One Side Attaches Permanently to Rug and Other Side has Nonslip Surface,

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROBERTS 50-580 Traction Non-slip Rug Strip 25 Feet
€17.86 /unit