Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 4YFH8 Unit Bearing Motor 1/47 Hp 1550 Rpm 230v | AE2MKA

DAYTON 4YFH8 Unit Bearing Motor 1/47 Hp 1550 Rpm 230v

Item: AE2MKA Model: 4YFH8
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€67.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUnit Bearing Motor
ApplicationHVAC/R
Bearing TypeSleeve
Body Dia.3 1/2"
Bolt Circle Dia.2 13/16"
FrameNon-Standard
Frame MaterialCast Iron
Frequency50/60 Hz
Full Load Amps0.6A
Hp1/47 hp
Insulation ClassClass A
Length Less Shaft4 1/16"
Max. Ambient Temp.40°C
Motor ApplicationRefrigerator/Freezer
Motor BearingsSleeve
Motor DesignShaded Pole
Motor Enclosure DesignTotally Enclosed Air Over
Motor Frame MaterialCast Iron
Motor Mounting PositionHorizontal/Vertical Shaft Up
Motor Service Factor1
Motor Shaft DesignThreaded
Motor Shaft RotationClockwise Lead End
Motor Sub ApplicationRefrigerator/Freezer
Motor Thermal ProtectionAuto
Motor TypeShaded Pole
Mounting TypeRear/Foot
Nameplate Rpm1550 RPM
Output Wattage16 W
Overall Length4 9/16"
Phase1
Rpm Range1501-1600 RPM
Service Factor1
Shaft Dia.1/4"
Shaft Length1/2"
Shaft OrientationDown/Horizontal/Up
Shaft Thread Size1/4"-20
Thermal ProtectionAutomatic
Hz50/60 Hz
Ins. ClassClass A
Motor Mounting TypeRear/Foot
Output Watts16 W
Voltage230V AC

Shipping Info:

Ship weight (kg) 1.8765
Ship height (cm)11.68
Ship length (cm)10.16
Ship width (cm)11.43
HS code8501104020
Country of OriginKR

Product Variants

ProductModelHpNameplate RpmMotor TypeOutput WattageMotor Shaft RotationShaft Dia.Thermal ProtectionMounting TypePrice
EM S ESP-OL50EMJR21 Unit Bearing Motor Sleeve 1-1/2 Inch Length | AC2UTR 2MY41 ESP-OL50EMJR211/15 hp1500 RPMShaded Pole50 WCounter Clockwise Shaft End5/16"AutomaticRear And Double Foot€133.89
EM S ESP-L16EM1 Unit Bearing Motor 1/2 Inch Length Sleeve Cwle | AD8TET 4M153 ESP-L16EM11/47 hp1500 RPMShaded Pole16 WClockwise Lead End1/4"AutomaticRear And Double Foot€100.83
EM S ESP-L16EM2 Unit Bearing Motor Shaded Pole 1/2 Inch Length | AD8TEU 4M154 ESP-L16EM21/47 hp1500 RPMShaded Pole16 WClockwise Lead End1/4"AutomaticRear And Double Foot€108.54
EM S ESP-L25EM1 Unit Bearing Motor 1/2 Inch Length Shaded Pole | AD8TEV 4M155 ESP-L25EM11/30 hp1500 RPMShaded Pole25 WClockwise Lead End1/4"AutomaticRear And Double Foot€119.10
EM S ESP-L25EM2 Unit Bearing Motor Cwle 1/2 Inch Length | AD8TEW 4M156 ESP-L25EM21/30 hp1500 RPMShaded Pole25 WClockwise Lead End1/4"AutomaticRear And Double Foot€128.59
EM S ESP-L35EM1 Unit Bearing Motor 1/2 Inch Length Cwle | AD8TEX 4M157 ESP-L35EM11/20 hp1500 RPMShaded Pole35 WClockwise Lead End1/4"AutomaticRear And Double Foot€122.56
EM S ESP-L35EM2 Unit Bearing Motor Cast Iron 1/2 Inch Length | AD8TEY 4M158 ESP-L35EM21/20 hp1500 RPMShaded Pole35 WClockwise Lead End1/4"AutomaticRear And Double Foot€127.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 4YFH8 Unit Bearing Motor 1/47 Hp 1550 Rpm 230v
€67.14 /unit