Flat Shipping

Flat Shipping at €24.99 + VAT

ROBERTS 10-282G-2 Iron Heat Bond | AE4KRH 5LF49

ROBERTS 10-282G-2 Iron Heat Bond

Item: AE4KRH Model: 10-282G-2Cross Ref: 5LF49
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€224.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPTFE Deluxe Heat Bond Iron

Shipping Info:

Ship weight (kg) 1.71
Ship height (cm)15.24
Ship length (cm)10.8
Ship width (cm)29.21
HS code8451300000
Country of OriginKR

Product Details:

    • Characteristics: UL-listed, Heat Shield Prevents Backings From Overheating, 3-way Cord Guide, Stay-cool Handle, Up-front Thermostat

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROBERTS 10-282G-2 Iron Heat Bond
€224.53 /unit