Flat Shipping

Flat Shipping at €24.99 + VAT

ROADPRO RPPSP211USB Power Adapter Usb 12v | AG3NDK 33NU62

ROADPRO RPPSP211USB Power Adapter Usb 12v

Item: AG3NDK Model: RPPSP211USBCross Ref: 33NU62
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Adapter
Amps10A
ColorBlack
Cord Length4"
Current1A
Dc Voltage12
FeaturesThree 12V Sockets With Caps
Includes10 A Replacement Fuse
Number Of Connections4
TypeUSB
Used For12V Products

Shipping Info:

Ship weight (kg) 0.198
Ship height (cm)13.03
Ship length (cm)22.86
Ship width (cm)4.14
HS code8504406018
Country of OriginCN

Product Variants

ProductModelTypeAmpsWattageDc VoltageColorNumber Of OutletsPrice
ROADPRO RP431USB Power Adapter 4 Outlet 12v 10a | AG3NDB 33NU53 RP431USB4 Outlet10A150 W12Black4€19.10
ROADPRO RP492 Power Adapter 4-in-1 12v | AG3NDC 33NU54 RP492-10A-12Black-€22.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROADPRO RPPSP211USB Power Adapter Usb 12v
€18.76 /unit