Flat Shipping

Flat Shipping at €24.99 + VAT

ROADPRO RP492 Power Adapter 4-in-1 12v | AG3NDC 33NU54

ROADPRO RP492 Power Adapter 4-in-1 12v

Item: AG3NDC Model: RP492Cross Ref: 33NU54
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Adapter
Amps10A
ColorBlack
Cord Length22"
Current2.1A
Dc Voltage12
Number Of Connections3
Used For12V Products
Operating Voltage12V DC
Product TypePower Splitter

Shipping Info:

Ship weight (kg) 0.2678
Ship height (cm)10.29
Ship length (cm)10.92
Ship width (cm)26.92
HS code8544420000
Country of OriginCN

Product Variants

ProductModelTypeAmpsWattageDc VoltageColorNumber Of OutletsPrice
ROADPRO RP431USB Power Adapter 4 Outlet 12v 10a | AG3NDB 33NU53 RP431USB4 Outlet10A150 W12Black4€19.10
ROADPRO RPPSP211USB Power Adapter Usb 12v | AG3NDK 33NU62 RPPSP211USBUSB10A-12Black-€17.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROADPRO RP492 Power Adapter 4-in-1 12v
€23.89 /unit