Flat Shipping

Flat Shipping at €24.99 + VAT

ROADPRO RP-223 Cigarette Lighter Adapter Illuminated 12v | AG3NDA 33NU52

ROADPRO RP-223 Cigarette Lighter Adapter Illuminated 12v

Item: AG3NDA Model: RP-223Cross Ref: 33NU52
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCigarette Lighter Adapter
ColorBlack
Cord Length4"
Dc Voltage12
FeaturesPlugs Into The Lighter Socket
IncludesCord
MaterialMetal
Number Of Connections2
TypeIlluminated
Used For12V Products
Compatible Devices12V Devices
Current15A
Operating Voltage12V DC
Ports12V Auxiliary Port
Product TypePower Splitter

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)12.7
Ship length (cm)17.78
Ship width (cm)3.81
HS code8544420000
Country of OriginCN

Product Variants

ProductModelTypeColorAmpsDc VoltageNumber Of OutletsCapacityMaterialPrice
ROADPRO RPPSAPS Cigarette Lighter Adapter Clip-on 12v | AG3NDH 33NU60 RPPSAPSClip OnBlack, Red10A12-12V-€10.03
ROADPRO RPPSP-211 Cigarette Lighter Adapter 3 Outlet 12v | AG3NDJ 33NU61 RPPSP-2113 Outlet--123--€16.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROADPRO RP-223 Cigarette Lighter Adapter Illuminated 12v
€17.16 /unit