RITTAL 3382510 Enclosure Air Conditioner Btuh 1742 115 V | AC3ALL 2PUZ7

RITTAL 3382510 Enclosure Air Conditioner Btuh 1742 115 V

Item: AC3ALL Model: 3382510Cross Ref: 2PUZ7
In Stock

Get it by Friday, Jun 13

€3,645.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnclosure Air Conditioner
Btuh1742 btuH
Control TypeComfort Controller
Cooling Capacity1742 btuH
Cooling MethodRefrigerant
Depth15"
Height16"
Housing MaterialCarbon Steel
Hz50/60 Hz
MountingRoof , Roof Mount
Nema Enclosure TypeNEMA 12
TypeRoof Mount
Width24"
Wiring MethodTerminal Block , Terminalblock
Cooling Capacity - Maximum2116 btuH
Cooling Setpoint - Maximum131°F
Cooling Setpoint - Minimum68°F
Current4.7/5.4A
EnvironmentIndoor Dust Tight
Frequency50/60 Hz
Housing ColorSlate Gray
IncludesAssembly Parts, Condenser with Hydrophobic Rinano Coating, Drilling Template
Mounting TypeRoof Mount
Nema Enclosure Rating12
Operating Temperature - Maximum131°F
Operating Temperature - Minimum50°F
Operating Voltage115V
Operation ModeCooling Only
Overall Depth14.96"
Overall Height16.42"
Overall Width23 1/2"
PhaseSingle
Power Consumption0.55 kW
Product TypeCooling Unit
Refrigerant TypeR134a
StandardsCSA, CUL, CUR, EAC, FTTA, UL, UR

Shipping Info:

Ship weight (kg) 40.95
Ship height (cm)58.42
Ship length (cm)68.58
Ship width (cm)45.72
HS code8415820105
Country of OriginDE

Product Variants

ProductModelCooling CapacityNema Enclosure TypeHousing MaterialDepthHeightMountingTypeBtuhPrice
RITTAL 3302110 Enclosure Air Conditioner Btuh 1093 115 V | AC3AKQ 2PUX6 33021101093 btuHNEMA 12Carbon Steel6"22"WallWall Mount1093 btuH€2,302.26
RITTAL 3302100 Enclosure Air Conditioner Btuh 1093 230 V | AC3AKR 2PUX7 33021001093 btuHNEMA 12Carbon Steel6"22"WallWall Mount1093 btuH€2,163.37
RITTAL 3303510 Enclosure Air Conditioner Btuh 2083 115 V | AC3AKT 2PUX8 33035102083 btuHNEMA 12Carbon Steel8"22"WallWall Mount2083 btuH€3,047.77
RITTAL 3303500 Enclosure Air Conditioner Btuh 2083 230 V | AC3AKU 2PUX9 33035002083 btuHNEMA 12Carbon Steel8"22"WallWall Mount2083 btuH€3,156.99
RITTAL 3361510 Enclosure Air Conditioner Btuh 2664 115 V | AC3AKV 2PUY1 33615102664 btuHNEMA 12Carbon Steel11"22"WallWall Mount2664 btuH€3,522.84
RITTAL 3361500 Enclosure Air Conditioner Btuh 2664 230 V | AC3AKW 2PUY2 33615002664 btuHNEMA 12Carbon Steel11"22"WallWall Mount2664 btuH€3,676.62
RITTAL 3304510 Enclosure Air Conditioner Btuh 3620 115 V | AC3AKX 2PUY3 33045103620 btuHNEMA 12Carbon Steel10"37"WallWall Mount3620 btuH€3,609.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RITTAL 3382510 Enclosure Air Conditioner Btuh 1742 115 V
€3,645.56 /unit