Flat Shipping

Flat Shipping at €24.99 + VAT

RINGERS GLOVES 630 Firefighters Gloves, Structural, Gauntlet, Size 2XL, Cowhide Leather, Brown, 1 Pair | CT9BFY

RINGERS GLOVES 630 Firefighters Gloves, Structural, Gauntlet, Size 2XL, Cowhide Leather, Brown, 1 Pair

Item: CT9BFY Model: 630Cross Ref: 55GX81
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€177.80 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFirefighters Gloves
Size2XL

Shipping Info:

Ship weight (kg) 0.4275
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelSizePkg. Qty.Price
RINGERS GLOVES 630 Firefighters Gloves, Structural, Gauntlet, Size S, Cowhide Leather, Brown, 1 Pair | CT9BFZ 630S2€167.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RINGERS GLOVES 630 Firefighters Gloves, Structural, Gauntlet, Size 2XL, Cowhide Leather, Brown, 1 Pair
€177.80 /pack