Flat Shipping

Flat Shipping at €24.99 + VAT

RINGERS GLOVES 168-09 Mechanics Gloves, Size M, Riggers Glove, PVC with PVC Grip, ANSI Cut Level A5, 1 Pair | CT9BJG

RINGERS GLOVES 168-09 Mechanics Gloves, Size M, Riggers Glove, PVC with PVC Grip, ANSI Cut Level A5, 1 Pair

Item: CT9BJG Model: 168-09Cross Ref: 567T86
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€56.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMechanics Gloves
Ansi/isea Cut LevelA5
Ansi/isea Impact Force9 kN
Back MaterialNylon
ColorRed, Yellow
CuffHook And Loop
Cut-resistance CoveragePalm Side
Fda CompliantNo
FeaturesReinforced Palm, Reinforced Thumb Crotch
Finger CoverageFull Finger
Glove Back ColorYellow
Glove Hand StyleLeft And Right Hand
Glove TypeRiggers
Grip Coating ColorRed
Grip MaterialPVC
Grip PatternDotted
Hazard TypeCut Resistant
Impact Protection StyleStandard
Includes Double PalmYes
Includes Reinforced Thumb CrotchYes
Knuckle Protection MaterialTPR
Latex-freeYes
Layered Palm MaterialPVC
Length8 1/2"
Liner MaterialUnlined
Mfr. SeriesSuper Hero Series
Palm MaterialPVC
PerformanceHigh Grip
Reflective BackingNo
Silicone-freeNo
SizeM
Touchscreen CompatibleNo
Additional Hazard ProtectionImpact Resistant
Ansi/isea Abrasion Level5
Ansi/isea Cut Load3000g
Ansi/isea Impact Level1
Ansi/isea Puncture Force60N
Ansi/isea Puncture Level3
Cuff StyleHook and Loop
En 388 Rating3X43EP
Glove Back MaterialNylon
Glove ConstructionCut and Sewn
Glove FeaturesReinforced Palm, Reinforced Thumb Crotch
Glove Length8 1/2"
Glove Liner MaterialUnlined
Glove PerformanceHigh Grip
Glove StyleRiggers
SeriesSuper Hero
Size- AlphaM
Size- Numeric9
StandardsCE, EN388
Stitching MaterialAramid

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelAnsi/isea Cut LevelSizeColorPalm MaterialTouchscreen CompatibleImpact Protection StyleIncludes Reinforced Thumb CrotchPerformancePkg. Qty.Price
RINGERS GLOVES 065-13 Coated Glove, 3XL, Palm Side, ANSI Impact Level 2, 1 Pair | CT9BFK 065-13A43XLGray, Red-YesExtended Coverage--2€30.80
RINGERS GLOVES 065-11 Coated Glove, XL, Palm Side, ANSI Impact Level 2, 1 Pair | CT9BFL 065-11A4XLGray, Red-YesExtended Coverage--2€30.80
RINGERS GLOVES 065-07 Coated Glove, XS, Palm Side, ANSI Impact Level 2, 1 Pair | CT9BFM 065-07A4XSGray, Red-YesExtended Coverage--2€30.80
RINGERS GLOVES 168-12 Mechanics Gloves, Size 2XL, Riggers Glove, PVC with PVC Grip, Palm Side, TPR, 1 Pair | CT9BHG 168-12A52XLRed, YellowPVCNoStandardYesHigh Grip1€50.94
RINGERS GLOVES 179-06 Mechanics Gloves, 2XS, Riggers Glove, Synthetic Leather, Palm Side, TPR, 1 Pair | CT9BHH 179-06A52XSRed, YellowSynthetic LeatherNoStandardNoGeneral Purpose2€53.04
RINGERS GLOVES 168-13 Mechanics Gloves, 3XL, Riggers Glove, PVC with PVC Grip, Palm Side, TPR, 1 Pair | CT9BHP 168-13A53XLRed, YellowPVCNoStandardYesHigh Grip2€50.94
RINGERS GLOVES 168-10 Mechanics Gloves, Size L, Riggers Glove, PVC with PVC Grip, ANSI Cut Level A5, 1 Pair | CT9BHY 168-10A5LRed, YellowPVCNoStandardYesHigh Grip1€50.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RINGERS GLOVES 168-09 Mechanics Gloves, Size M, Riggers Glove, PVC with PVC Grip, ANSI Cut Level A5, 1 Pair
€56.46 /unit