Flat Shipping

Flat Shipping at €24.99 + VAT

RINGERS GLOVES 133-12 Mechanics Gloves, Size 2XL, Mechanics Glove, Full Finger, Synthetic Leather, 1 Pair | CT9BHD

RINGERS GLOVES 133-12 Mechanics Glove, Size 2XL, Full Finger, Synthetic Leather

Item: CT9BHD Model: 133-12Cross Ref: 30D718
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€37.14 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMechanics Gloves
Anti-staticNo
Back ColorBlack
Back MaterialPolyester Mesh
ColorBlack
ConstructionCut And Sewn
Cuff StyleHook And Loop
Fda CompliantNo
FeaturesReinforced Thumb Crotch, Silicone-Free, Touchscreen Compatible
Finger CoverageFull Finger
Glove Hand StyleLeft And Right Hand
Hazard TypeGeneral Purpose
Includes Double PalmNo
Includes Reinforced Thumb CrotchYes
Latex-freeYes
Length9"
Liner MaterialUnlined
Max. Temp.212°F
Mfr. SeriesTurbo Plus Series
Palm MaterialSynthetic Leather
PerformanceGeneral Purpose
Reflective BackingNo
Silicone-freeYes
Size2XL
StyleMechanics
Touchscreen CompatibleYes

Shipping Info:

Ship weight (kg) 0.081
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelSizeCuff StyleTouchscreen CompatibleIncludes Double PalmSilicone-freeReflective BackingBack ColorLatex-freePkg. Qty.Price
RINGERS GLOVES 116-12 Mechanics Gloves, Size 2XL, Mechanics Glove, Full Finger, Synthetic Leather, 1 Pair | CT9BGZ 116-122XLShirred Slip OnYesNoYesYesOrangeYes2€27.13
RINGERS GLOVES 103-12 Mechanics Gloves, Size 2XL, Mechanics Glove, Full Finger, Synthetic Leather, 1 Pair | CT9BHA 103-122XLShirred Slip OnNoYesNoYesBlackNo1€38.95
RINGERS GLOVES 113-12 Mechanics Gloves, Size 2XL, Mechanics Glove, Full Finger, Synthetic Leather, 1 Pair | CT9BHB 113-122XLShirred Slip OnYesNoYesNoBlackYes1€24.40
RINGERS GLOVES 138-12 Mechanics Gloves, Size 2XL, Mechanics Glove, Full Finger, Synthetic Leather, 1 Pair | CT9BHC 138-122XLHook And LoopYesNoYesYesLimeYes2€29.38
RINGERS GLOVES 118-12 Mechanics Gloves, Size 2XL, Mechanics Glove, Full Finger, Synthetic Leather, 1 Pair | CT9BHE 118-122XLShirred Slip OnYesNoYesYesLimeYes2€26.30
RINGERS GLOVES 136-12 Mechanics Gloves, Size 2XL, Mechanics Glove, Full Finger, Synthetic Leather, 1 Pair | CT9BHF 136-122XLHook And LoopYesNoYesYesOrangeYes2€30.10
RINGERS GLOVES 133-06 Mechanics Gloves, 2XS, Synthetic Leather, Black, Leather Palm, Black, 1 Pair | CT9BHJ 133-062XS-------2€32.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RINGERS GLOVES 133-12 Mechanics Glove, Size 2XL, Full Finger, Synthetic Leather
€37.14 /pack