Flat Shipping

Flat Shipping at €24.99 + VAT

RINGERS GLOVES 103-08 Mechanics Gloves, Size S, Mechanics Glove, Full Finger, Synthetic Leather, 1 Pair | CT9BJJ

RINGERS GLOVES 103-08 Mechanics Glove, Size S, Full Finger, Synthetic Leather

Item: CT9BJJ Model: 103-08Cross Ref: 56KE79
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€37.33 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMechanics Gloves
Anti-staticNo
Back ColorBlack
Back MaterialPolyester, Spandex
ColorBlack
ConstructionCut And Sewn
Cuff StyleShirred Slip On
Fda CompliantNo
FeaturesPadded Palm, Reinforced Palm, Reinforced Thumb Crotch
Finger CoverageFull Finger
Glove Hand StyleLeft And Right Hand
Hazard TypeGeneral Purpose
Includes Double PalmYes
Includes Reinforced Thumb CrotchYes
Latex-freeNo
Length9"
Liner MaterialUnlined
Mfr. SeriesTire Buddy Series
Palm MaterialSynthetic Leather
PerformanceGeneral Purpose
Reflective BackingYes
Silicone-freeNo
SizeS
StyleMechanics
Sub-brandRingers Gloves
Touchscreen CompatibleNo
Additional Hazard ProtectionNone
Glove Back ColorBlack
Glove Back MaterialPolyester, Spandex
Glove ConstructionCut and Sewn
Glove FeaturesPadded Palm, Reinforced Palm, Reinforced Thumb Crotch
Glove Length9"
Glove Liner MaterialUnlined
Glove PerformanceGeneral Purpose
Glove StyleMechanics
SeriesTire Buddy
Size- AlphaS
Size- Numeric8

Shipping Info:

Ship weight (kg) 0.0945
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelSizeCuff StyleTouchscreen CompatibleIncludes Double PalmSilicone-freeReflective BackingBack ColorLatex-freePkg. Qty.Price
RINGERS GLOVES 116-12 Mechanics Gloves, Size 2XL, Mechanics Glove, Full Finger, Synthetic Leather, 1 Pair | CT9BGZ 116-122XLShirred Slip OnYesNoYesYesOrangeYes2€27.13
RINGERS GLOVES 103-12 Mechanics Gloves, Size 2XL, Mechanics Glove, Full Finger, Synthetic Leather, 1 Pair | CT9BHA 103-122XLShirred Slip OnNoYesNoYesBlackNo1€38.95
RINGERS GLOVES 113-12 Mechanics Gloves, Size 2XL, Mechanics Glove, Full Finger, Synthetic Leather, 1 Pair | CT9BHB 113-122XLShirred Slip OnYesNoYesNoBlackYes1€24.40
RINGERS GLOVES 138-12 Mechanics Gloves, Size 2XL, Mechanics Glove, Full Finger, Synthetic Leather, 1 Pair | CT9BHC 138-122XLHook And LoopYesNoYesYesLimeYes2€29.38
RINGERS GLOVES 133-12 Mechanics Gloves, Size 2XL, Mechanics Glove, Full Finger, Synthetic Leather, 1 Pair | CT9BHD 133-122XLHook And LoopYesNoYesNoBlackYes2€32.19
RINGERS GLOVES 118-12 Mechanics Gloves, Size 2XL, Mechanics Glove, Full Finger, Synthetic Leather, 1 Pair | CT9BHE 118-122XLShirred Slip OnYesNoYesYesLimeYes2€26.30
RINGERS GLOVES 136-12 Mechanics Gloves, Size 2XL, Mechanics Glove, Full Finger, Synthetic Leather, 1 Pair | CT9BHF 136-122XLHook And LoopYesNoYesYesOrangeYes2€30.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RINGERS GLOVES 103-08 Mechanics Glove, Size S, Full Finger, Synthetic Leather
€37.33 /pack