Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

RIDGID 98035 Sharktooth Cutter 3 Inch For AA9RWQ AD3FZM | AB3XTN 1VXG4

RIDGID 98035 Sharktooth Cutter 3 Inch For AA9RWQ AD3FZM

Item: AB3XTN Model: 98035Cross Ref: 1VXG4
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€71.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Saw Tooth Cutter
Connection Size1 1/4"
MaterialSteel
Number Of Blades2
Number Of Pieces1
Size3"
Width3"
ApplicationSectional Machine Cables
Compatible Cleaner Manufacturer Part NumberK-1500A/23712, K-1500B/23717
Coupling TypeFemale
Cutter Length3"
Cutter TypeSharktooth Cutter
Head TypeSharktooth Cutter
Min. Pipe Dia.3"
Overall Lg.3"
Product TypeCutters

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)9.4
Ship length (cm)8.89
Ship width (cm)4.06
HS code8467990190
Country of OriginUS

Product Variants

ProductModelSizeConnection SizeMaterialNumber Of PiecesPrice
RIDGID 61970 Sawtooth Cutter 2 1/2 Inch For AA9RWQ AD3FZM | AB3XRP 1VXC2 619702 1/2"1 1/4"Steel1€97.75
RIDGID 92505 Spiral Sawtooth Cutter | AB3XTF 1VXE9 925053"5/8", 3/4"Steel1€38.08
RIDGID 98040 Sharktooth Cutter 4 Inch For AA9RWQ AD3FZM | AB3XTP 1VXG6 980404"1 1/4"Steel1€60.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RIDGID 98035 Sharktooth Cutter 3 Inch For AA9RWQ AD3FZM
€71.56 /unit