Flat Shipping

Flat Shipping at €24.99 + VAT

RIDGID 96442 Motor 115V | AH2EGP 25XE72

RIDGID 96442 Motor 115V

Item: AH2EGP Model: 96442Cross Ref: 25XE72
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,709.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor, 115V
Fits BrandRidgid
Compatible Threader Grainger Part Number3RY43
Compatible Threader Mfr. Model No.93287
Compatible Threader Series300 Series
For Use With535 Euro Pipe And Bolt Threading Machine, 535 Manual Pipe And Bolt Threading Machine
Impact RatedNo
Product TypeMotor

Shipping Info:

Ship weight (kg) 8.91
Ship height (cm)19.81
Ship length (cm)42.93
Ship width (cm)19.3
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RIDGID 96442 Motor 115V
€2,709.51 /unit