Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

RIDGID 92560 Flexible Leader 3/4 In x 2 Feet | AB3XTM 1VXG2

RIDGID 92560 Flexible Leader 3/4 In x 2 Feet

Item: AB3XTM Model: 92560Cross Ref: 1VXG2
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€115.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlexible Leader
ConstructionSteel
MaterialSteel
Number Of Pieces1
Cable Dia.3/4"
Cable Diameter Included -cable A3/4"
Cable MaterialSteel
Compatible Cleaner Manufacturer Part NumberK-7500
Compatible Cleaner SeriesK 750, K 7500, K 750R
Product TypeLeader

Shipping Info:

Ship weight (kg) 0.981
Ship height (cm)4.32
Ship length (cm)71.37
Ship width (cm)4.32
HS code8479909496
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RIDGID 92560 Flexible Leader 3/4 In x 2 Feet
€115.32 /unit