RIDGID 92462 Stand Wheel Tray | AA9RWP 1EZ17

RIDGID 92462 150A Stand Wheel Tray

Item: AA9RWP Model: 92462Cross Ref: 1EZ17 / 150A
In Stock

Get it by Thursday, Jun 12

€1,483.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Threading Machine Stand
Frame MaterialSteel
Load Capacity400 lbs.
MaterialSteel Frame
Max. Leg Spread21"
Number Of Legs2
Overall Depth25"
Overall Height32"
Overall Width40"
Stand TypePortable With Tray
Wheel Dia.16"
Wheel MaterialRubber
Wheel TypeRubber
Compatible Threader Grainger Part Number3FE64, 3RY43, 4CW39, 5A191
Compatible Threader Series1224, 300, 535
Leg Spread21"
Overall Length25"
Product TypeCart
Weight103 lbs.
Weight Capacity400 lbs.
Wheel Diameter16"

Shipping Info:

Ship weight (kg) 45.5625
Ship height (cm)33.02
Ship length (cm)92.71
Ship width (cm)73.66
HS code9403200030
Country of OriginUS

Product Variants

ProductModelLoad CapacityMaterialMax. Leg SpreadNumber Of LegsOverall DepthOverall HeightOverall WidthStand TypePrice
RIDGID 61187 Pipe Threading Machine Stand Folding | AB4DZA 1XEA1 611871000 lbs.Steel Frame51 1/2"347"27 1/2"45 1/2"-€664.18
RIDGID 92467 Wheel And Cabinet Stand | AC4DZP 2ZB62 92467400 lbs.Steel21"225"32"50"Portable With Cabinet€1,804.59
RIDGID 67822 Threading Machine Stand For 4cpc5 | AD6YVD 4CPC9 67822350 lbs.Steel Frame42"310 1/2"14"11 1/2"Portable Folding Tripod€497.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RIDGID 92462 150A Stand Wheel Tray
€1,483.36 /unit