Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

RIDGID 70032 Drain Cleaning Gloves PVC PR | AH8DNM 38HY72

RIDGID 70032 Drain Cleaning Gloves PVC PR

Item: AH8DNM Model: 70032Cross Ref: 38HY72
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€35.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrain Cleaning Gloves
MaterialPVC
Compatible Cleaner Mfr. Model No.93557, 95732, 95737, K-7500
Product TypeDrain Cleaning Glove

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)5.59
Ship length (cm)27.94
Ship width (cm)16.51
Country of OriginPK

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RIDGID 70032 Drain Cleaning Gloves PVC PR
€35.27 /unit