RIDGID 68967 Pipe Superfreeze Unit | AF2WUN 6YJ42

RIDGID 68967 SF-2500 Pipe Superfreeze Unit

Item: AF2WUN Model: 68967Cross Ref: 6YJ42 / SF-2500
In Stock

Get it by Tuesday, Jun 10

€6,076.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Freezing Unit
Height13"
Length21"
SpanUp To 17 ft.
Width10 1/2"
Current2.4A
Freeze Head MaterialAluminum
Freezing MethodCompressor
Maximum Freeze Duration10 min. to 15 min.
Maximum Steel Pipe Size2"
Minimum Copper Tube Size1/2"
Minimum Steel Pipe Size1/2"

Shipping Info:

Ship weight (kg) 26.55
Ship height (cm)40.64
Ship length (cm)64.01
Ship width (cm)32.51
HS code8479899899
Country of OriginUS

Product Details:

    • Compressor (Rotary, Hermetic, Low Back Pressure, Input Power 480W, 4.3 Amps, Locked Rotor 25.1 Amps)
    • Refrigerant Pressure (PSI) (Low Side 300, High Side 500)

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RIDGID 68967 SF-2500 Pipe Superfreeze Unit
€6,076.27 /unit