Flat Shipping

Flat Shipping at €24.99 + VAT

RIDGID 66653 Drain Cleaning Attachment, 3/8 Inch Connection, 4 Inch | CT9BAZ

RIDGID 66653 Drain Cleaning Attachment, 3/8 Inch Connection, 4 Inch Size

Item: CT9BAZ Model: 66653Cross Ref: 800CT7
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€264.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAttachment
ApplicationPipe Wall Cleaning
Connection Size3/8"
Cutter Length4"
Cutter TypeChain Knocker
FeaturesFor Hard-WalLED Pipes, For Wipes, Scale, Roots And Soft Blockages
Head TypeChain Knocker
Max. Pipe Dia.4"
Min. Pipe Dia.4"
Product TypeKnocker
Tool SeriesK9-306

Shipping Info:

Ship weight (kg) 0.288
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginFI

Product Variants

ProductModelConnection SizePrice
RIDGID 71843 Drain Cleaning Attachment, 1/4 Inch Connection, 2 Inch | CT9BAY 718431/4"€80.62
RIDGID 71858 Drain Cleaning Attachment, 3/8 Inch Connection, 6 Inch | CT9BBA 718583/8"€72.80
RIDGID 66658 Drain Cleaning Attachment, 3/8 Inch Connection, 6 Inch | CT9BBB 666583/8"€320.24
RIDGID 71848 Drain Cleaning Attachment, 5/16 Inch Connection, 3 Inch | CT9BBC 718485/16"€80.62
RIDGID 71853 Drain Cleaning Attachment, 5/16 Inch Connection, 4 Inch | CT9BBD 718535/16"€93.00
RIDGID 66628 Drain Cleaning Attachment, 3/8 Inch Connection, 6 Inch | CT9BBE 666283/8"€144.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RIDGID 66653 Drain Cleaning Attachment, 3/8 Inch Connection, 4 Inch Size
€264.66 /unit