Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

RIDGID 64762 Water Jetter Nozzle 1/2 Inch Penetrating | AD6ZXU 4CW90

RIDGID 64762 Water Jetter Nozzle 1/2 Inch Penetrating

Item: AD6ZXU Model: 64762Cross Ref: 4CW90
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€126.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPenetrating Nozzle
MaterialStainless Steel
Size3/4"
Compatible Hose Diameter1/2"
Compatible Jetter Manufacturer Part NumberH-1211, H-1214, H-1220, H-1250
Compatible Jetter SeriesKJ-1750
Nozzle Connection Size1/4"
Nozzle TypePenetrating
Number Of Hoses Included0
Product TypePenetrating Nozzle

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.03
Ship length (cm)2.03
Ship width (cm)2.03
HS code8424909080
Country of OriginUS

Product Details:

    • Use With Hose (For 1/2" Hose)

Product Variants

ProductModelSizeMaterialPrice
RIDGID 64747 Water Jetter Nozzle 1/8 1/4 Penetrating | AD6ZXR 4CW88 647475/8"Stainless Steel€118.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RIDGID 64762 Water Jetter Nozzle 1/2 Inch Penetrating
€126.48 /unit