Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

RIDGID 62840 Straight Auger For AA9RWQ AD3FZM | AB3XRQ 1VXC3

RIDGID 62840 Straight Auger For AA9RWQ AD3FZM

Item: AB3XRQ Model: 62840Cross Ref: 1VXC3
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€61.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStraight Auger
Connection Size1 1/4"
MaterialSteel
Number Of Pieces1
Size1"
ApplicationSectional Machine Cables
Auger Types IncludedStraight Auger
Compatible Cleaner Manufacturer Part NumberK-1500A/23712, K-1500B/23717
Coupling TypeFemale
Head TypeStraight Auger
Head Width/diameter1"
Product TypeAugers

Shipping Info:

Ship weight (kg) 0.297
Ship height (cm)4.06
Ship length (cm)27.43
Ship width (cm)4.57
HS code8467990190
Country of OriginUS

Product Variants

ProductModelSizeMaterialNumber Of PiecesConnection SizePrice
RIDGID 62990 Straight Auger 5 In | AB3XRR 1VXC4 629905"Steel1-€28.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RIDGID 62840 Straight Auger For AA9RWQ AD3FZM
€61.20 /unit