RIDGID 62697 Water Jetter 1750 Psi | AD7ACM 4CX15

RIDGID 62697 KJ-1750-C Water Jetter 1750 Psi

Item: AD7ACM Model: 62697Cross Ref: 4CX15 / KJ-1750-C
In Stock

Get it by Tuesday, Jun 10

€7,504.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWater Jetter Drain Cleaning Machine
Flow Rate1.4 GPM
Power SourceElectric Motor
Pump TypeDuplex
ApplicationBlasting Through Sludge, Soap And Grease Blockages
Current17A
Hose Diameter Included - Hose B1/2"
Hose Length Included - Hose A50 ft.
Manufacturer Model Number Of Nozzles IncludedH-41, H-42, H-44, H-51, H-52
Manufacturer Warranty LengthLifetime Warranty
Max. Flow Rate1.4 GPM
Max. Pipe Dia.4"
ReversibleNo
StandardsCSA APPROVED, UL APPROVED
Tool SeriesKJ-1750
Tool Weight75 lbs.
Voltage120V AC

Shipping Info:

Ship weight (kg) 83.7
Ship height (cm)127.76
Ship length (cm)71.37
Ship width (cm)58.67
HS code8467290090
Country of OriginUS

Product Details:

    • Drain Line I.D. Size Range (1-1/4" to 4")
    • Jet Pressure (1750 psi)

Product Variants

ProductModelPower SourceFlow RatePump TypeHpFuel Tank CapacityDrum CapacityPrice
RIDGID 37413 Water Jetter 3000 Psi Gas | AA4RKN 13C596 37413Gas Engine5.5 GPMTriplex16 hp-300 ft.€11,716.98
RIDGID 63882 Water Jetter Drain Machine 1 1/4-6 In | AC3DAY 2RPC8 63882Gas Engine2.4 GPMTriplex6 1/2 hp0.75 gal.-€7,445.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RIDGID 62697 KJ-1750-C Water Jetter 1750 Psi
€7,504.96 /unit