BROWNING VTWE-115 | BE3PAV

BROWNING 766852 VTWE-115 TakeUp Bearing Unit

Item: BE3PAV Model: 766852Cross Ref: VTWE-115
Limited Availability
€98.21 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemAccessory
Bearing MaterialSteel
Bore Size15/16"
Compatible Take Up FrameSF10, SF16
Component DescriptionTake Up Bearing Only
Duty CycleIntermediate Duty
Dynamic Load Capacity2801 lbs.
Expansion/non-expansionNon-Expansion
FinishBlack Oxide
For Use With1SF10, 3SF10, 6SF10, 9SF10 Frames
Height3 1/2"
Housing MaterialCast Iron
Housing TypeUnit Only
Insert Part NumberVE-115
Length4 3/32"
Mounting MethodEccentric Collar
No. Of Rows1
Rolling ElementBall Bearing
SeriesVTWE Series
Slot To Slot Distance3"
Slot Width0.531"
Static Load Capacity1651 lbs.
System Of MeasurementImperial
Temp. Rating-20°F to +200°F
Weight0.912 Kg
Width1 1/2"

Shipping Info:

Ship weight (kg) 0.9

Product Variants

ProductModelSeriesPrice
BROWNING VTWE-120 | BD6JGK 766857VTWE Series€116.38
BROWNING VTWS-120S | BD7QCV VTWS-120S-€107.14
BROWNING VTWS-215 CTY | BD9KZH VTWS-215 CTY-€116.82
BROWNING VTWE-116 | BD9RLE VTWE-116-€93.30
BROWNING VTWE-114 | BD9YTJ VTWE-114-€126.83
BROWNING VTWE-112 | BE2BFR VTWE-112-€79.20
BROWNING VTWE-122 | BE2BFT 766858VTWE Series€122.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 766852 VTWE-115 TakeUp Bearing Unit
€98.21 /unit