Flat Shipping

Flat Shipping at €24.99 + VAT

RIDGID 57383 | BL9GKX

RIDGID 57383 Cordless Press Tool Kit, Compact, Inline, Black Steel/Copper/PEX/Stainless Steel

Item: BL9GKX Model: 57383Cross Ref: 800CY0
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

Battery Capacity2.5 Ah
Compatible Charger Grainger Part Number54HT33
Handle TypeInline
Included Charger Part Number54HT33
Includes ChargerYes
Manufacturer Warranty LengthFull Lifetime
Maximum Compatible Pipe Size - Black Steel1/2"
Overall Height4.3"
Overall Length15.8"
Power SourceCordless
Press Tool TypeCompact
Product TypePress Tool
Throw TypeLong Throw
Tool SeriesRP 241
Tool Weight7.4 lbs.
Voltage12V

Shipping Info:

Ship weight (kg) 6.4395
Ship height (cm)10.92
Ship length (cm)40.13
Country of OriginCH

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RIDGID 57383 Cordless Press Tool Kit, Compact, Inline, Black Steel/Copper/PEX/Stainless Steel