Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 6UED3 Fan And Limit 170-190 Temperature Range | AF2HXR

APPROVED VENDOR 6UED3 Fan And Limit 170-190 Temperature Range

Item: AF2HXR Model: 6UED3
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSnap Disc Control
Circuit #1 Switch Closes @ (f)170°F
Circuit #1 Switch Opens @ (f)190°F
Depth1"
Height1 1/2"
Inductive Amps @ 120v10A
Inductive Amps @ 240v5A
Pilot Duty Contacts (va)125 VA
Resistive Amps @ 120v25A
Resistive Amps @ 277v21.6A
Switch ActionOpen Closes On Rise
Switch TypeSPDT
Temp. Range+170°F to +190°F
TypeFan And Limit
Voltage120-277V AC
Voltage Range120-277V
Width1 3/4"
ApplicationLimit Control With Fan Bypass
Contact FormSPDT
Face Diameter2"
Input Voltage120/277V AC
Ip RatingNot Rated
MountingSurface Mount
Mounting Base Length2"
Mounting Base Width1 5/8"
Mounting Hole Center To Center Distance1 5/8"
Mounting Hole Diameter1/8"
Number Of Mounting Holes2
Overall Depth1"
Overall Height1 1/2"
Overall Width1 3/4"
Pilot Contact Rating125 VA
Product TypeTemperature Limit Controller
Reset TypeAutomatic Reset
Resistive Amps @ 120v Ac25A
Resistive Amps @ 240v Ac25A
Resistive Amps @ 277v Ac21.6A
StandardsCULUS RECOGNIZED
Switch Closing Temperature170°F, 190°F
Switch Opening Temperature170°F, 190°F
Temperature Differential20°F
Terminal Size1/4"
Weight0.9 oz.
Wire ConnectionsSpade Terminals

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)5.08
Ship width (cm)3.81
HS code8536509055
Country of OriginCN

Product Details:

    • Circuit #2 Switch Closes @ (F) (190)
    • Circuit #2 Switch Opens @ (F) (170)
    • Circuit No. 1-Inductive 120V (10)
    • Circuit No. 1-Inductive 240V (5)
    • Circuit No. 2-Inductive 120V (5.8)
    • Circuit No. 2-Inductive 240V (2.9)
    • Resistive Rating 240V (25)

Product Variants

ProductModelCircuit #1 Switch Opens @ (f)Circuit #1 Switch Closes @ (f)Switch ActionVoltageHeightDepthInductive Amps @ 120vInductive Amps @ 240vPrice
APPROVED VENDOR 6UED2 Fan And Limit 120-140 Temperature Range | AF2HXQ 6UED2140°F120°FOpen Closes On Rise120-277V AC1 1/2"1"10A5A€14.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 6UED3 Fan And Limit 170-190 Temperature Range
€13.02 /unit