Flat Shipping

Flat Shipping at €24.99 + VAT

RIDGID 51762 Bulb Auger Hd For AA8YKE AC9APV AD7ACL | AB3XRN 1VXC1

RIDGID 51762 Bulb Auger Hd For AA8YKE AC9APV AD7ACL

Item: AB3XRN Model: 51762Cross Ref: 1VXC1
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€59.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBulb Auger
Connection Size5/8", 3/4"
MaterialSteel
Number Of Pieces1
Size1.125"
ApplicationDrain Cleaning Cables
Compatible Cleaner Manufacturer Part NumberK-6200/93557, K-750/42007, K-7500/60052
Compatible Cleaner SeriesK 6200, K 750, K 7500, K 750R
Coupling TypeFemale
Head TypeBulb Auger
Min. Pipe Dia.2"
Overall Lg.1 3/4"
Product TypeAugers

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)19.56
Ship length (cm)8.38
Ship width (cm)8.89
HS code8467990190
Country of OriginUS

Product Variants

ProductModelSizeMaterialNumber Of PiecesConnection SizePrice
RIDGID 62995 Bulb Auger 1 1/8 In | AB3XRT 1VXC6 629951 1/8"Steel1-€23.76
RIDGID 63000 Bulb Auger 7/8 In | AB3XRU 1VXC8 63000-Steel1-€23.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RIDGID 51762 Bulb Auger Hd For AA8YKE AC9APV AD7ACL
€59.14 /unit