Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

RIDGID 50960 Replacement Pipe Die 1 Inch to 2 Inch High Speed Steel | AH8DNL 38HY71

RIDGID 50960 Replacement Pipe Die 1 Inch to 2 Inch High Speed Steel

Item: AH8DNL Model: 50960Cross Ref: 38HY71
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€358.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReplacement Pipe Die
Die Material/typeHigh Speed Steel
Nominal Conduit/pipe1" to 2"
Number Of Pieces4
Thread DirectionRight Hand
Thread TypeNPT
ApplicationPipe
Compatible Die Head Grainger Part Number4CW40, 4Z974, 5A195
Compatible Die Head Manufacturer Part Number504A, 711, 713, 811A, 815A, 816, 817, 842
Compatible Pipe Size1" to 2"
Compatible Threader TypeThreading Machine
Die Head CompatibilityRidgid Machine Universal
Die MaterialHigh Speed Steel
For Material TypeAluminum, Galvanized Steel, Steel

Shipping Info:

Ship weight (kg) 0.63
Ship height (cm)1.78
Ship length (cm)22.86
Ship width (cm)11.94
Country of OriginUS

Product Variants

ProductModelThread TypeNominal Conduit/pipeSizeThread DirectionColorMaterialPkg. Qty.Price
RIDGID 38120 Pipe Die Set Hs Npt 2 1/2 To 4 Inch - Pack Of 5 | AB3XGF 1VTV1 38120---Right Hand--5€578.01
RIDGID 37825 Pipe Thread Die 1/2 Inch Alloy 4 Pc | AD6RRP 4A509 37825---Right Hand--1€77.91
RIDGID 37830 Pipe Thread Die 3/4 Inch Alloy 4 Pc | AD6RRQ 4A510 37830---Right Hand--1€76.34
RIDGID 37835 Pipe Thread Dies 1 Inch Alloy Pack Of 4 | AD6RRR 4A511 37835---Right Hand--4€89.54
RIDGID 67807 Pipe Die Set Gold Right-hand 4 Piece 1/2-3/4 In | AD6YVB 4CPC6 67807---Right Hand--1€364.67
RIDGID 67812 Pipe Die Set Gold Right-hand 4 Piece 1 In | AD6YVC 4CPC7 67812-1"-Right Hand--1€366.00
RIDGID 26192 | Pipe Thread Die, 2 1/2-4 Inch Npt, 4pc | AD6ZVT | 4CW41 26192---Right Hand--1€423.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RIDGID 50960 Replacement Pipe Die 1 Inch to 2 Inch High Speed Steel
€358.80 /unit