RIDGID 49338 Transmitter Led Yellow 10 To 490 Khz | AC4APD 2YCA4

RIDGID 49338 Transmitter Led Yellow 10 To 490 Khz

Item: AC4APD Model: 49338Cross Ref: 2YCA4
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemTransmitter
ColorYellow
DisplayLED
Operating Frequency10-490 kHz
Power Source(6) D-Cell Batteries
Battery SizeD
Cat Safety RatingNot Rated
Circuit Connection TypeDirect
Display Screen TypeLED
Display TypeDigital
IncludesGrounding Stake/Rod
Includes BatteriesYes
Locator TypeUtility Line Signal Transmitter
Manufacturer Warranty LengthLimited Lifetime

Shipping Info:

Ship weight (kg) 7.19
Ship height (cm)42.67
Ship length (cm)45.47
Ship width (cm)26.67
HS code9031808085
Country of OriginUS

Product Details:

    • Max. Open Circuit Voltage (240VAC, 50/60Hz)
    • Transmitter Power (10W, 5 to 1000mA)

Product Variants

ProductModelDisplayColorOperating FrequencyPower SourcePrice
RIDGID 21898 Transmitter Yellow Led 1 8 33 Khz | AA9KMB 1DPH3 21898LEDYellow--€1,640.45
RIDGID 21903 Transmitter Led 0.128 1 8 33 Khz | AA9KMC 1DPH4 21903LCD---€2,877.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RIDGID 49338 Transmitter Led Yellow 10 To 490 Khz