RIDGID 48553 Pressing Jaw Kit 1/2 Inch - 2 Inch Pipe | AG4VAX 34TC10

RIDGID 48553 Pressing Jaw Kit 1/2 Inch - 2 Inch Pipe

Item: AG4VAX Model: 48553Cross Ref: 34TC10
In Stock

Get it by Monday, Jun 16

€4,328.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressing Jaw Kit
Fits Pipe Size1/2" to 2"
Height8"
Length18"
TypeMegapress
Width568667"
Compatible Fitting SystemViega MegaPress
Compatible Material TypeStainless Steel
Compatible Pipe Size1/2" to 2"
Compatible Press Tool TypeStandard, Extended
Includes1-1/4" to 2" MegaPress Rings, 1/2" to 1" MegaPress Jaws, Carrying Case, V2 Press Ring Actuator
Kit Contents(3) Jaws, (3) Rings, Actuator
Manufacturer Warranty LengthFull Lifetime
MaterialSteel
Overall Length18"
Product TypeJaws
Sizes Included1", 1 1/2", 1 1/4", 1/2", 2", 3/4"

Shipping Info:

Ship weight (kg) 22.8825
Ship height (cm)19.56
Ship length (cm)45.72
Ship width (cm)36.58
HS code8467990190
Country of OriginUS

Product Variants

ProductModelTypeHeightPrice
RIDGID 48558 Pressing Jaw Kit 1/2 Inch to 1 Inch Pipe | AH4JUP 34TC11 48558Megapress8"€1,127.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RIDGID 48553 Pressing Jaw Kit 1/2 Inch - 2 Inch Pipe
€4,328.51 /unit