Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

RIDGID 47057 Aluminium Straight Pipe Wrench, 12 Inch Length | AF2WUM 6YJ41

RIDGID 47057 812 Aluminium Straight Pipe Wrench, 12 Inch Length

Item: AF2WUM Model: 47057Cross Ref: 6YJ41 / 812
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€111.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStraight Pipe Wrench
Handle MaterialAluminum
Handle TypeI Beam
Head AngleStraight
Jaw Capacity2"
Jaw MaterialForged Steel
Jaw TextureSerrated
Jaw TypeStandard With Full Floating Hook
Non-sparkingNo
Overall Length12"
Tether CapableNot Tether Capable
Tether StyleTether Capable

Shipping Info:

Ship weight (kg) 0.7875
Ship height (cm)3.05
Ship length (cm)29.21
Ship width (cm)7.37
HS code8204120000
Country of OriginUS

Product Details:

    • RIDGID 47057 is a 12-inch-long aluminium pipe wrench with forged steel jaws and an I-beam straight handle. It is used to tighten and loosen threaded pipes and pipe fittings.
    • This aluminium pipe wrench is almost 40 per cent lighter than the cast-iron pipe wrenches and is ideal for pipes of up to 2-inch diameter.

Product Variants

ProductModelOverall LengthJaw CapacityJaw MaterialJaw TextureHandle TypeNon-sparkingTether StyleClassPrice
RIDGID 10348 Rapid Pipe Wrench 10 Inch Length Cast Iron | AA9RWK 1EZ12 1034810"1 1/2"Forged SteelSerratedI BeamNoTether Capable-€95.61
RIDGID 31045 Straight Pipe Wrench Cast Iron 60 Inch Length | AB4DYK 1XDY8 3104560"8"SteelSerratedI Beam---€764.40
RIDGID 31000 Straight Pipe Wrench Cast Iron 6 Inch Length | AB4DYL 1XDY9 310006"3/4"Alloy SteelSerratedI BeamNoTether CapableClass A€43.55
RIDGID 10358 Straight Pipe Wrench 14 Inch Length Cast Iron | AC8KLV 3AY50 1035814"2"Forged SteelSerratedI BeamNoTether Capable-€109.99
RIDGID 31005 Straight Pipe Wrench Cast Iron 8 Inch Length | AD6RRC 4A497 310058"1"Alloy SteelSerratedI BeamNoTether Capable-€50.02
RIDGID 31010 Straight Pipe Wrench Cast Iron 10 Inch Length | AD6RRD 4A498 3101010"1 1/2"SteelSerratedI BeamNoTether Capable-€50.88
RIDGID 31020 Straight Pipe Wrench Cast Iron 14 Inch Length | AD6RRE 4A499 3102014"2"SteelSerratedI BeamNoTether CapableClass A€61.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RIDGID 47057 812 Aluminium Straight Pipe Wrench, 12 Inch Length
€111.75 /unit