RIDGID 45007 Roll Groover 1 1/4 To 6 In | AC3DAR 2RPC2

RIDGID 45007 916 Roll Groover 1 1/4 To 6 In

Item: AC3DAR Model: 45007Cross Ref: 2RPC2 / 916
In Stock

Get it by Tuesday, Jun 10

€1,738.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoll Groover
Actuation TypeCam Type Feed Operation
Adjustment TypeCam Type Feed Operation
Compatible Material TypeStainless Steel
Compatible Maximum Pipe Size - Copper6"
Compatible Maximum Pipe Size - Steel6"
Compatible Minimum Pipe Size - Copper2"
Compatible Minimum Pipe Size - Stainless Steel1 1/4"
Compatible Threader Grainger Part Number3FE64, 3Z987, 4CPC4
Compatible Threader Manufacturer Part Number15682, 15722, 67182
IncludesIntegral Feed Handle
Max. Pipe Dia.6"
Product TypeManual Pipe Roll Groover
StandardsAWWA
Weight33 lbs.

Shipping Info:

Ship weight (kg) 16.794
Ship height (cm)22.86
Ship length (cm)71.37
Ship width (cm)31.24
HS code8461906090
Country of OriginUS

Product Variants

ProductModelAdjustment TypeActuation TypePrice
RIDGID 25638 Roll Groover Manual Or Machine Mounted | AC8JMF 3ARC8 25638Fixed Depth Setting Gauge-€1,280.17
RIDGID 48297 Hydraulic Roll Groover Kit For Model 300 | AD6YVE 4CPD7 48297Large Knurled Screw KnobHydraulic€5,889.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RIDGID 45007 916 Roll Groover 1 1/4 To 6 In
€1,738.93 /unit