Flat Shipping

Flat Shipping at €24.99 + VAT

RIDGID 44117 Pigtail 3/4 Inch | AH2EGA 25XD10

RIDGID 44117 Pigtail 3/4 Inch

Item: AH2EGA Model: 44117Cross Ref: 25XD10
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€185.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPigtail, 3/4"
Fits BrandRidgid
Cable MaterialSteel
Compatible Cleaner Manufacturer Part NumberK-750, K-7500
Compatible Machine TypeDrum Machines
Product TypePigtail Assembly

Shipping Info:

Ship weight (kg) 3.8025
Ship height (cm)10.92
Ship length (cm)54.86
Ship width (cm)54.36
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RIDGID 44117 Pigtail 3/4 Inch
€185.18 /unit