Flat Shipping

Flat Shipping at €24.99 + VAT

RIDGID 43573 Stainless Steel Reamer 1/8 To 1-1/2 Inch Cap | AB6LNX 21XZ32

RIDGID 43573 127S Stainless Steel Reamer 1/8 To 1-1/2 Inch Cap

Item: AB6LNX Model: 43573Cross Ref: 21XZ32 / 127S
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€88.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubing Reamer
Blade MaterialStainless Steel
Handle MaterialPlastic
Handle TypeLarge Easy Grip
Overall Length4"

Shipping Info:

Ship weight (kg) 0.1755
Ship height (cm)7.62
Ship length (cm)17.78
Ship width (cm)11.68
HS code8205591000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RIDGID 43573 127S Stainless Steel Reamer 1/8 To 1-1/2 Inch Cap
€88.05 /unit