RIDGID 42007 Drain Cleaning Machine 3/4 x 100 5/8 x 125 | AA8YKE 1ATH5

RIDGID 42007 K-750 Drain Cleaning Machine 3/4 x 100 5/8 x 125

Item: AA8YKE Model: 42007Cross Ref: 1ATH5 / K-750
In Stock

Get it by Tuesday, Jun 17

€4,078.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrain Cleaning Machine
Drum Capacity100.06", 125.05"
Hp3/4 hp
Max. Run200 ft.
Operating Speed200 RPM
ApplicationDrain Lines, Sewer Lines
Auger TypeRetrieving Auger
Cable Core TypeInner Core
Cable Dia.3/4"
Cable Lg.100 ft.
Core TypeInner Core
Current7A
Cutter TypeDouble Cutter, P-Trap Cutter, Spade Cutter
Drum MaterialPlastic
FeaturesAutofeed, Wheels
Feed TypeAutomatic
Frequency60 Hz
Horsepower1/2 hp
IncludesRIDGID PVC Drain Cleaning Gloves
Kit ContentsBare Tool
Machine TypeDrum Machine
Manufacturer Warranty LengthFull Lifetime
Max. Pipe Dia.8"
Max. Speed200 RPM
Maximum Drum Capacity100 ft. of 3/4" Cable, 125 ft. of 5/8" Cable
Maximum Run200 ft.
Min. Pipe Dia.3"
No. Of Augers0
No. Of Cables1
No. Of Cutters4
Overall Height43"
Overall Length26"
Overall Width21"
PhaseSingle-Phase
Power SourceCorded
ReversibleYes
StandardsCSA CERTIFIED, UL LISTED
Tool SeriesK-750
Tool Weight234 lbs.
Voltage115V

Shipping Info:

Ship weight (kg) 107.1
Ship height (cm)100.33
Ship length (cm)73.66
Ship width (cm)71.88
HS code8467290090
Country of OriginUS

Product Details:

    • Drain Line I.D. Size Range (3" to 8")

Product Variants

ProductModelHpMax. RunDrum CapacityVoltageMaterialDrum MaterialHeightPower Cord LengthPrice
RIDGID 26998 Drain Cleaning Machine 1/2in x 75ft Cable | AB8YDJ 2AER5 269981/3 hp75 ft.-115V ACMetalPolypropylene Plastic23"6 ft.€955.12
RIDGID 53117 Drain Cleaning Machine 3/8 x 100 1/2 x 90 | AD7ACD 4CX03 531171/12 hp100 ft.100.03", 90.04"-----€2,326.97
RIDGID 60052 Drain Cleaning Machine 115vac | AD7ACL 4CX14 60052-250 ft.125.06", 150.05"115V AC----€6,296.54
RIDGID 71722 Drain Cleaning Machine 5/16 x 35 1/8 Hp | AE4JZZ 5LC09 717221/8 hp35 ft.-115V AC----€1,367.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RIDGID 42007 K-750 Drain Cleaning Machine 3/4 x 100 5/8 x 125
€4,078.72 /unit