RIDGID 41935 Power Drive Threading Machine 1/8 to 2In | AA8UJJ 1AC02

RIDGID 41935 700 Power Drive Threading Machine 1/8 to 2In

Item: AA8UJJ Model: 41935Cross Ref: 1AC02 / 700
In Stock

Get it by Tuesday, Jun 10

€2,272.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Drive Threading Machine
Amps13A
Frequency25-60 Hz
Hp1/2 hp
No Load Rpm32 RPM
Overall Length28 1/4"
Overall Width6 1/2"
Phase1
ReversingNo
Switch TypeDouble Throw Reversible
Compatible Die Head Type12R
Current13A
Die Heads IncludedNot Included
Housing MaterialCast Aluminum
Kit ContentsBare Tool
Max. Pipe Dia.2"
Maximum Bolt Size1"
Motor TypeUniversal
Mount TypeHandheld
Overall Height7.82"
PortabilityPortable
Power SourceCorded
ReversibleYes
StandardsCSA CERTIFIED, NRTLC, UL LISTED
Threading Equipment IncludedPower Drive Only
Through-the-head OilingNo
Tool Weight25 lbs.
Voltage120V

Shipping Info:

Ship weight (kg) 13.68
Ship height (cm)21.59
Ship length (cm)76.71
Ship width (cm)21.84
HS code8466935385
Country of OriginUS

Product Details:

    • No. of Speeds (1)
    • Characteristics: Die Heads and Adapters Lock in Securely, Rigid Model 12R Die Heads Fit without Adapter

Product Variants

ProductModelOverall LengthOverall WidthNo Load RpmHpPhaseReversingAmpsPrice
RIDGID 41855 Power Drive Threading Machine 1/8 to 2In | AB3XTQ 1VXG8 4185519"15 1/2"38 RPM1/2 hp1No-€3,891.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RIDGID 41935 700 Power Drive Threading Machine 1/8 to 2In
€2,272.31 /unit